3 pieces in stock at Vaughan, ON as of 8:12 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 8:12 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Operating Pressure | 70-120 psi |
| Fastener Type | 18 gauge brad nails |
| Fastener Range | 5/8 in. to 2 in. |
| Magazine Capacity | 110 nails |
| Air Consumption | 0.06 ft3/cycle at 100 psi |
| Air Inlet | 1/4 in. NPT |
| Weight | 3.4 lbs |
| EAN | 4068362790607 |
| Depth of drive adjustment for nail heads |
| Tool-free jam release mechanism for easy nail removal |
| Selectable trigger: sequential or contact actuation |
| Adjustable exhaust to keep contaminates away from work |
| Maintenance-free motor |
| Hardened driver blade |
| 1 year warranty |
| Interior/exterior trim finish |
| Roofing |
| Upholstery panels |
| Cabinets |
| Baseboards |
| Framing |
| Furniture |
| Tool |
| 1/4-inch fitting |
| Goggles |
| Allen keys |
| Manual |
| Carrying case |